Single Function Showerhead in Matte Black
Awaken® Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Showerhead features contemporary design
- 1.75 gpm (6.6 lpm) showerhead flow rate
- Spray nozzles cover full area of 3-9/16-in (90 mm) spray head
- Full coverage spray produces an encompassing spray ideal for everyday use
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- 1/2-in - 14 NPT connection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-543/1000 in
- Diameter:
- 3-9/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Coverage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-563/1000 in