Single Function Showerhead in Polished Chrome
Awaken® Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Showerhead features contemporary design
- Full coverage spray produces an encompassing spray for everyday use
- Spray nozzles cover full area of sprayhead
- MasterClean™ sprayface is easy to clean
- Flow rate: 1.75 gpm
- Showerarm and flange not included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-9/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes