Single Function Showerhead in Vibrant® Brushed Nickel
Awaken® Single Function Showerhead in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Spray performance delivers a drenching rain experience
- Angled nozzles provide a full-coverage spray
- Adjustable ball-joint swivel allows for precise spray adjustment
- MasterClean™ sprayface resists hard-water buildup and is easy to clean
- 1.75 gpm (gallons per minute) flow rate
- Shower arm and flange not included
- Recommended for use with HydroRail(R) shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
- Coordinates with other products in the Awaken collection
- Ceiling or wall mount
- KOHLER finishes resist corrosion and tarnishing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 7-7/8 in
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Height:
- 7-7/8 in
- Length:
- 2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in