This product requires certification to purchase.

Single Function Showerhead

You last purchased this on
 
KOHLER

Awaken® Single Function Showerhead

  • Fast #
  • Part #K76464-G-CP
  • Item #7629248
  • Manufacturer Part #76464-G-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® Single Function Showerhead

  • Fast #
  • Part #K76464-G-CP
  • Item #7629248
  • Manufacturer Part #76464-G-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 285
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray performance delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable ball-joint swivel allows for precise spray adjustment
  • MasterClean™ sprayface resists hard-water buildup and is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Shower arm and flange not included
  • Recommended for use with HydroRail(R) shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates with other products in the Awaken collection
  • Ceiling or wall mount
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-7/8 in
Faucet Mount:
Wall Mount, Ceiling Mount
Height:
7-7/8 in
Length:
2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
7-7/8 in