Single Function Showerhead
Awaken® Single Function Showerhead
Frequently Purchased Together
Product Details
Product Details
- Spray performance delivers a drenching rain experience
- Angled nozzles provide a full-coverage spray
- Adjustable swivel ball joint allows for precise spray adjustment
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Complements the Awaken collection
- 1.75 gpm (6.6 lpm) maximum flow rate
- 1/2 in NPT connection
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 9-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes