This product requires certification to purchase.

Supply Elbow in Matte Black

KOHLER

Awaken® Supply Elbow in Matte Black

  • Fast #
  • Part #K98351-BL
  • Item #9030853
  • Manufacturer Part #98351-BL
4.5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Supply Elbow in Matte Black

  • Fast #
  • Part #K98351-BL
  • Item #9030853
  • Manufacturer Part #98351-BL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with a hand shower and hose (sold separately)
  • Coordinates with Awaken showerheads, hand showers and showering accessories
  • Includes check valve for backflow prevention
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-5/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-5/16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
885612843906
WaterSense Labeled:
No
Width:
2-39/125 in