Supply Elbow in Polished Chrome
Awaken® Supply Elbow in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with other products in the Awaken® collection
- Metal construction
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- Easy installation using slip-fit connection
- Includes 1218069 supply adapter
- May require other adapter based on installation type (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-31/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fits Model:
- K-23723
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-15/16 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in