Supply Elbow in Vibrant® Brushed Moderne Brass
Awaken® Supply Elbow in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Coordinates with Awaken showerheads, hand showers and showering accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-5/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612908513
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in