This product requires certification to purchase.

Supply Elbow in Vibrant Brushed Moderne Brass

KOHLER

Awaken® Supply Elbow in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K98351-2MB
  • Item #9434275
  • Manufacturer Part #98351-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Supply Elbow in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K98351-2MB
  • Item #9434275
  • Manufacturer Part #98351-2MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with a handshower and hose (sold separately)
  • Coordinates with Awaken showerheads, handshowers and showering accessories
  • Includes check valve for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Handshower Hose, Residential
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-5/16 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
2-5/16 in
Material:
Metal
UPC:
885612928917
WaterSense Labeled:
No
Width:
2 in