This product requires certification to purchase.

Wall Bracket in Matte Black

KOHLER

Awaken® Wall Bracket in Matte Black

  • Fast #
  • Part #K98348-BL
  • Item #9030898
  • Manufacturer Part #98348-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Wall Bracket in Matte Black

  • Fast #
  • Part #K98348-BL
  • Item #9030898
  • Manufacturer Part #98348-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bracket pivots and rotates to position hand shower at desired angle
  • Ball joint offers smooth, wide-range movement
  • Unique side opening for hand shower can be positioned for right- or left-side use
  • Coordinates with other products in the Awaken collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/8 in
Faucet Part Type:
Bracket
Fits Brand:
KOHLER
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-3/8 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
885612843883
WaterSense Labeled:
No
Width:
2 in