Backsplash
Backsplash
Frequently Purchased Together
Product Details
Product Details
- Quartz backsplash adds beauty and long-lasting durability to bathroom vanity
- For use with KOHLER® 36 in vanities
- Includes one panel
- Optional 18-in side splash available (K-25819, sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K33524-ASB, K33526-ASB, K33531-ASB, K33537-ASB, K33545-ASB, K33553-ASB, K33553-ASB, K33579-ASB
- Color Finish Category:
- Whites
- Color Finish Name:
- Pure White
- Height:
- 4 in
- Length:
- 36-1/16 in
- Material:
- Stone
- Product Type:
- Backsplash
- Width:
- 13/16 in