25 X 12-3/4 in. Bottom Basin Sink Rack Stainless Steel
Bakersfield™ 25 X 12-3/4 in. Bottom Basin Sink Rack Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the bowl of the Kohler® K-5832 Bakersfield™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Specifications
- Brand Model Compatibility:
- K-5832 Bakersfield™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Bakersfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 12-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 25 in x 12-3/4 in
- Width:
- 25 in