This product requires certification to purchase.

25 x 22 in. Top Mount Laundry Sink in Stainless Steel

You last purchased this on
 
KOHLER

Ballad™ 25 x 22 in. Top Mount Laundry Sink in Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Ballad™ 25 x 22 in. Top Mount Laundry Sink in Stainless Steel

  • Fast #
  • Part #K5798-1-NA
  • Item #4896358
  • Manufacturer Part #5798-1-NA
5 out of 5 Customer Rating
25 x 22 in. Top Mount Laundry Sink

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 11-5/8 in depth provides generous workspace
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ballad™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Opening:
3-3/4 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
21-1/4 in x 15-3/4 in x 11-5/16 in
Sink Depth:
11-9/16 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Width:
22 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com