Rinse Basket in Stainless Steel
Ballad™ Rinse Basket in Stainless Steel
Product Details
Product Details
- Stainless steel
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-6584 and 6585 Iron/Tones® and K-3163, K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3334, K-3350, K-3351, K-3352, K-3353, K-3325 Undertone® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Ballad™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Height:
- 6-13/16 in
- IAPMO Listed:
- No
- Length:
- 13-7/16 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Width:
- 15-1/4 in