This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

KOHLER

Bancroft® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K11410-CP
  • Item #2392224
  • Manufacturer Part #11410-CP
3.1 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K11410-CP
  • Item #2392224
  • Manufacturer Part #11410-CP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-9/16 in
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16 in
UPC:
650531308030
Width:
3-5/8 in