24 in. Towel Bar in Polished Chrome
Bancroft® 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 4-7/8 in
- UPC:
- 650531307781
- Width:
- 24 in