This product requires certification to purchase.

Double Wall Sconce in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome 100W 2-Light 8-11/16 in. Wall Sconce
KOHLER 100W 2-Light 8-11/16 in. Wall Sconce in Polished Chrome
Manufacturer Part #11422-CPL
You last purchased this on
 
KOHLER

Bancroft® Double Wall Sconce in Polished Chrome

  • Fast #
  • Part #K11422-CP
  • Item #3643163
  • Manufacturer Part #11422-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome 100W 2-Light 8-11/16 in. Wall Sconce
KOHLER 100W 2-Light 8-11/16 in. Wall Sconce in Polished Chrome
Manufacturer Part #11422-CPL
KOHLER

Bancroft® Double Wall Sconce in Polished Chrome

  • Fast #
  • Part #K11422-CP
  • Item #3643163
  • Manufacturer Part #11422-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Glass Type:
Frosted
Height:
8-11/16 in
Installation Type:
Wall Mount
Length:
15-3/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
6-3/4 in