This product requires certification to purchase.

Drawer Knob in Polished Chrome

KOHLER

Bancroft® Drawer Knob in Polished Chrome

  • Fast #
  • Part #K11425-CP
  • Item #3145218
  • Manufacturer Part #11425-CP
3.1 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Drawer Knob in Polished Chrome

  • Fast #
  • Part #K11425-CP
  • Item #3145218
  • Manufacturer Part #11425-CP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection
  • Installation template and tools included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
7/8 in
Length:
1-1/4 in
Material:
Metal, Zinc
Origin:
Domestic
Product Type:
Cabinet Knob
UPC:
650531427359
Width:
1-5/16 in