Drawer Knob in Vibrant Polished Nickel
Bancroft® Drawer Knob in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Height:
- 7/8 in
- Length:
- 1-1/4 in
- Material:
- Metal, Zinc
- Origin:
- Domestic
- Product Type:
- Cabinet Knob
- UPC:
- 650531427366
- Width:
- 1-5/16 in