This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Bancroft® Multi Function Showerhead in Vibrant® Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Bancroft® Multi Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K22167-G-SN
  • Item #7730170
  • Manufacturer Part #22167-G-SN
4.2 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Bancroft Collection
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Coordinates with Bancroft and Devonshire faucets and accessories
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
4-7/8 in
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-7/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #K22163-G-CP
Item #7730118
3.4 out of 5 Customer Rating
Requires Certification
Part #K35913-4-BN
Item #10221691
4.7 out of 5 Customer Rating
Requires Certification
Part #KTLS395-4S-CP
Item #7170015
3.8 out of 5 Customer Rating
Requires Certification
Part #K45905-BN
Item #4513641
3.1 out of 5 Customer Rating
Requires Certification
Part #K8524-2MB
Item #8964993
3.5 out of 5 Customer Rating
Requires Certification
Part #K394-4-CP
Item #1789524
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K10590-AK-CP
Item #4028743
4.5 out of 5 Customer Rating
Requires Certification
Part #K22167-PB
Item #7730232
3.1 out of 5 Customer Rating
Requires Certification
Part #K14519-G-SN
Item #7629192
3.3 out of 5 Customer Rating
Requires Certification
Part #K22163-G-CP
Item #7730118
3.4 out of 5 Customer Rating
Requires Certification
Part #K22163-PB
Item #7730136
3.4 out of 5 Customer Rating
Requires Certification
Part #K11410-CP
Item #2392224
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing