This product requires certification to purchase.

Multi Function Wide Coverage, Soft Aerated and Massage Spray Showerhead in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Bancroft® Multi Function Wide Coverage, Soft Aerated and Massage Spray Showerhead in Vibrant Polished Nickel

  • Fast #
  • Part #K10591-SN
  • Item #2849585
  • Manufacturer Part #10591-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bancroft® Multi Function Wide Coverage, Soft Aerated and Massage Spray Showerhead in Vibrant Polished Nickel

  • Fast #
  • Part #K10591-SN
  • Item #2849585
  • Manufacturer Part #10591-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 309
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, soft aerated and massage spray
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Coordinates with Bancroft® faucets and accessories
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Diameter:
5-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
4-11/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Soft Aerated, Massage
WaterSense Labeled:
No