This product requires certification to purchase.

Petite Vanity in Black Forest

You last purchased this on
 
KOHLER

Bancroft® Petite Vanity in Black Forest

  • Fast #
  • Part #K2461-F2
  • Item #3180398
  • Manufacturer Part #2461-F2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bancroft® Petite Vanity in Black Forest

  • Fast #
  • Part #K2461-F2
  • Item #3180398
  • Manufacturer Part #2461-F2
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Forest Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Full-extension bottom drawer
  • Requires Kohler® K-2340 Bancroft® 24" sink basin
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Blacks
Color Finish Name:
Black Forest
Depth:
19-3/4 in
Height:
31-3/4 in
IAPMO Listed:
No
Material:
Plastic
Width:
22-1/8 in