This product requires certification to purchase.

Single Ceramic Lever Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Bancroft® Single Ceramic Lever Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT10584-4P-SN
  • Item #2849554
  • Manufacturer Part #T10584-4P-SN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Ceramic Lever Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT10584-4P-SN
  • Item #2849554
  • Manufacturer Part #T10584-4P-SN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 265
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The metal lever handle offers comForteble, ergonomic control
  • Pair this trim with a Rite Temp® pressure balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Bancroft design solution with KOHLER fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Height:
6-3/8 in
IAPMO Listed:
No
Length:
4-3/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/4 in
WaterSense Labeled:
No
Width:
6-3/8 in