This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
KOHLER

Bancroft® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22179-G-CP
  • Item #7730084
  • Manufacturer Part #22179-G-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22179-G-CP
  • Item #7730084
  • Manufacturer Part #22179-G-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes hand shower, showerhead, 60-in hand shower hose, shower arm with diverter, 30-in sidebar kit and Bancroft Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction hand shower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and hand shower
  • Master Clean spray face resists hard water buildup and is easy to clean
  • 1.75 gpm (6.6 lpm) flow rate
  • Coordinates with Bancroft and Devonshire faucets and accessories
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-29/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
30-22/25 in
Hose Length:
60 in
Number of Handles:
Single Handle
Shower Arm Reach:
8-1/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Massage
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-31/50 in