Single Handle Multi Shower Faucet
This product has been replaced by
Manufacturer Part #10825-4-BN
Bancroft® Single Handle Multi Shower Faucet
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Performance showering packages offer increased functionality and simplify the ordering process
- Includes handshower, showerhead, 60-in handshower hose, shower arm with diverter, 30-in slidebar kit and Bancroft Rite-Temp valve trim
- Single lever handle provides on/off activation and temperature setting with a single operation
- Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- Thumb tab allows for a smooth transition between sprays
- Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
- MasterClean sprayface resists hard water buildup and is easy to clean
- 2.5 gpm (9.5 lpm) maximum flow rate
- Coordinates with Bancroft and Devonshire faucets and accessories
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-93/100 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 30-22/25 in
- Hose Length:
- 60 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8-1/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-31/50 in