Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Bancroft® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Coordinates with Bancroft® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
- This new KOHLER K-TS10584-4 trim replaces the existing KOHLER K-T10584-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® KOHLER K-304/KOHLER K-2971 hi-flow and the new KOHLER K-8304 series valve
- Pressure balancing diaphragm technology maintains outlet temperature within +/-3 Deg F during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Includes faceplate with ADA compliant metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-3/8 in
- Diameter:
- 6-3/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-3/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No