Wall Mount Diverter Bath Spout in Brushed Bronze
Bancroft® Wall Mount Diverter Bath Spout in Brushed Bronze
Product Details
Product Details
- Image shown in Polished Chrome
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- KT10581 Faucet
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Sweat, FNPT
- End Connections:
- Sweat;FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in