Wall Mount Toilet Tissue Holder in Polished Chrome
Bancroft® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-14/25 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-9/16 in
- UPC:
- 650531307583
- Width:
- 8-1/2 in