This product requires certification to purchase.

2 in. Cast Iron Sink Trap

You last purchased this on
 
KOHLER

Bannon™ 2 in. Cast Iron Sink Trap

  • Fast #
  • Part #K6672-NA
  • Item #1920
  • Manufacturer Part #6672-NA
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bannon™ 2 in. Cast Iron Sink Trap

  • Fast #
  • Part #K6672-NA
  • Item #1920
  • Manufacturer Part #6672-NA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits with standard 2" pipes
  • Material: Cast iron
  • For use with 2" iron pipe connection
  • Requires Certification

Specifications

Cleanout:
Yes
IAPMO Listed:
No
Trap Material:
Cast Iron
Trap Size:
2 in
Width:
2 in