This product requires certification to purchase.

22 x 18 in. Cast Iron Service Laundry Sink White

You last purchased this on
 
KOHLER

Bannon 22 x 18 in. Cast Iron Service Laundry Sink White

  • Fast #
  • Part #K6714-0
  • Item #5705
  • Manufacturer Part #6714-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bannon 22 x 18 in. Cast Iron Service Laundry Sink White

  • Fast #
  • Part #K6714-0
  • Item #5705
  • Manufacturer Part #6714-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Back drilled on 8 in centers
  • Sink exterior is an unpainted, ground-coat surface
  • Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bannon
Color Finish Category:
Whites
Color Finish Name:
White
Number of Holes:
2 Hole
Sink Bowl Size:
18 in x 14 in
Sink Installation Type:
Top Mount
Sink Material:
Cast Iron