Bannon
Frequently Purchased Together
Product Details
Product Details
- Back drilled on 8 in centers
- Sink exterior is an unpainted, ground-coat surface
- Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Bannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 18 in x 14 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron