This product requires certification to purchase.

1 gpf Wall Mount Vitreous China Antimicrobial Top Spud Urinal (1-Piece)

You last purchased this on
 
KOHLER

Bardon™ 1 gpf Wall Mount Vitreous China Antimicrobial Top Spud Urinal (1-Piece)

  • Fast #
  • Part #K4991-ETSS-0
  • Item #7533428
  • Manufacturer Part #4991-ETSS-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bardon™ 1 gpf Wall Mount Vitreous China Antimicrobial Top Spud Urinal (1-Piece)

  • Fast #
  • Part #K4991-ETSS-0
  • Item #7533428
  • Manufacturer Part #4991-ETSS-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • New design aesthetic with elevated valve deck and bolder contemporary design lines.
  • Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back.
  • Increased trap way diameter allows for accelerated drain flow.
  • Accuflush™ technology: ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection.
  • WaterSense® compliant when used with a 0.125 or 0.5 gpf WaterSense-compliant flushometer.
  • New rigid snap-in stainless-steel strainer increases drain flow and eliminates shifting.
  • Constructed of vitreous china.
  • 26-7/8" x 14-1/8" x 18".
  • 3/4" top spud.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bardon™
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
GSA Approved:
No
Height:
26-7/8 in
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Length:
14-1/8 in
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
18 in