1 gpf Washout Urinal with Top Spud
Bardon™ 1 gpf Washout Urinal with Top Spud
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- New design aesthetic with elevated urinal shelf and bolder contemporary design lines
- Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back
- Increased trapway diameter allows for accelerated drain flow
- Accuflush™ technology: Ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection
- WaterSense compliant when used with a 0.125 or 0.5 gpf WaterSense compliant flushometer
- New rigid snap-in stainless-steel strainer increases drain flow speed and eliminates shifting
- Material: Vitreous china
- Top spud: 3/4"
- Extended 14-1/8" rim allows for ADA installation
- Replaces Kohler® K-4904-ET and Kohler® K-4960-ET Bardon™ urinals
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Bardon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/8 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-4991-ET.pdf
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 26-7/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 18 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Top
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 18 in