Urinal in White
This product has been replaced by
Manufacturer Part #4991-ET-0
Bardon™ Urinal in White
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Bardon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/8 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Height:
- 26-7/8 in
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 18 in