This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Barrington™ 1.0 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3652-RA-0
  • Item #3581212
  • Manufacturer Part #3652-RA-0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Barrington™ 1.0 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3652-RA-0
  • Item #3581212
  • Manufacturer Part #3652-RA-0
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Pressure lite flushing system
  • Elongated and rear-outlet bowl
  • Includes trip lever, less seat and supply
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Barrington™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
29-1/4 in
IAPMO Listed:
No
Length:
31-1/2 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
21-1/4 in