1.0 gpf Elongated Two Piece Toilet in White
Barrington™ 1.0 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
KOHLER 1 gpf Toilet Tank in White
Part #K4484-T-0
KOHLER Elongated Toilet Bowl in White
Part #K4327-0
- Pressure lite flushing system
- Elongated and rear-outlet bowl
- Includes trip lever, less seat and supply
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in