This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Barrington™ 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3554-T-0
  • Item #3067048
  • Manufacturer Part #3554-T-0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Barrington™ 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3554-T-0
  • Item #3067048
  • Manufacturer Part #3554-T-0
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Pressure assist flushing technology
  • Elongated toilet
  • Rough-in: 4"
  • Includes polished chrome trip lever, less seat and supply
  • Pressure lite toilets that utilize 1.6 gallon per flush
  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Pressure assist technology uses compressed air within the reservoir to deliver robust flushing power
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Barrington™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
29-1/4 in
IAPMO Listed:
No
Length:
31-1/2 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Rear
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
21-1/4 in