This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Barrington™ Elongated Toilet Bowl in White

Brand image
You last purchased this on
 
KOHLER

Barrington™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4305-0
  • Item #3868528
  • Manufacturer Part #4305-0
4.7 out of 5 Customer Rating
Elongated Toilet Bowl

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Please see K-3578 series toilets for full details
  • Material: Vitreous china
  • Flow rate: 1 gpf
  • Rough-in: 12"
  • Rear-outlet bowl
  • Pressure assist flushing system
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Barrington™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Height:
17 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
17 in
Toilet Bowl Length:
31 in
Toilet Bowl Width:
14-15/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Wall
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #K4484-0
Item #2846991
3.6 out of 5 Customer Rating
Requires Certification
Part #K4484-RA-0
Item #2846997
3.2 out of 5 Customer Rating
Requires Certification
Part #PF1606PAWH
Item #4330355
5 out of 5 Customer Rating
Requires Certification
Part #K4645-RA-0
Item #2391974
5 out of 5 Customer Rating
Requires Certification
Part #K4645-0
Item #2392109
5 out of 5 Customer Rating
Requires Certification
Part #PF1612PAWHA
Item #9722057
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4327-0
Item #217045
4.8 out of 5 Customer Rating
Requires Certification
Part #K4484-T-0
Item #2846978
5 out of 5 Customer Rating
Requires Certification
Part #K4303-0
Item #2395958
5 out of 5 Customer Rating
Requires Certification
Part #K4645-T-0
Item #2392148
5 out of 5 Customer Rating
Requires Certification
Part #K84325-0
Item #7942256
5 out of 5 Customer Rating
Requires Certification
Part #K4484-0
Item #2846991
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing