This product requires certification to purchase.

Left Hand Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Barrington™ Left Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9436-L-BN
  • Item #1397783
  • Manufacturer Part #9436-L-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Barrington™ Left Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9436-L-BN
  • Item #1397783
  • Manufacturer Part #9436-L-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Wellworth®, Barrington™ and Highline® pressure lite toilets
  • Crafted of durable Kohler® cast Iron, offering years of distinctive beauty and performance
  • Available in an array of Kohler® finishes to suit your decor perfectly
  • Designed for two-person bathing
  • A contoured drain overflow that allows comfortable bathing at either end or room for two bathers
  • Drop-in or under-mount installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
Wellworth®, Barrington™ and Highline® Pressure Lite Toilets
CSA Certified:
CSA B125.1, CSA B651
Collection:
Barrington™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Left Hand Trip Lever
Length:
3-3/16 in
Material:
Brass
WaterSense Labeled:
No