Basket Strainer Polished Chrome
Basket Strainer Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 375-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits sinks with 2" outlet
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Removable basket with an open/close stopper that seals tightly
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 3 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3 in