Bathroom Sink Drain in Polished Chrome
Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine parts
- Premier drain assembly
- Long lasting metal construction for durability
- Compatible with various lavatory sink faucets
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No
- Overall Height:
- 12 in
- Overflow Included:
- Yes
- Tailpiece Style:
- Straight