Bathroom Sink Drain in Vibrant® Brushed Nickel
Bathroom Sink Drain in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 16 Pallet: 156-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- KOHLER® genuine part
- 1-1/4" (23mm) connection
- Universal fit
- Fluid design lines for ease of cleaning
- Durable plastic construction
- Lasting finish
- Polished Chrome finish resists corrosion and tarnishing
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Grid Drain Material:
- Plastic
- Overflow Included:
- Yes
- Product Type:
- Push & Seal Drain Assembly
- UPC:
- 885612936028