Bathroom Sink Drain
Bathroom Sink Drain
Frequently Purchased Together
Product Details
Product Details
- Without overflow
- 1-1/4" (32 mm) connection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Grid Drain Material:
- Metal