This product requires certification to purchase.

24 x 10 x 28 in. Wall Cabinet in White

You last purchased this on
 
KOHLER

Beauxline® 24 x 10 x 28 in. Wall Cabinet in White

  • Fast #
  • Part #K33533-ASB-0
  • Item #9606138
  • Manufacturer Part #33533-ASB-0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Beauxline® 24 x 10 x 28 in. Wall Cabinet in White

  • Fast #
  • Part #K33533-ASB-0
  • Item #9606138
  • Manufacturer Part #33533-ASB-0
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
  • Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
  • Finish-matched 10 in-deep cabinet interior
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33534 upgraded hardware finishes (sold separately)
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Beauxline®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
28 in
Installation Type:
Wall Mount
Material:
Wood
Number of Doors:
2
Number of Shelves:
2
Overall Depth:
10 in
Overall Length:
24 in
Wall Cabinet Size:
24 in x 10 in x 28 in
Width:
24 in