36-1/4 in. Floor Mount Vanity in White
Beauxline® 36-1/4 in. Floor Mount Vanity in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two full-extension 12-3/4 in (325 mm) drawers with soft-close side-mount slides
- Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
- 18 in (457 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Quartz vanity top adds beauty and long-lasting durability
- Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
- Coordinates with K-33534 upgraded hardware finishes, K-25816 quartz backsplash, and K-25819 quartz side splash (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.1
- Collection:
- Beauxline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/16 in
- EPA Compliant:
- Yes
- Hardware Included:
- Yes
- Height:
- 36-1/8 in
- Installation Type:
- Wall Mount, Freestanding
- Length:
- 36-1/4 in
- Material:
- MDF, Quartz
- Product Type:
- Sink, Vanity Cabinet, Vanity with Top
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Thickness:
- 1-3/16 in
- Vanity Top Shape:
- Rectangle
- Width:
- 36-1/4 in
- cUPC Certified:
- Yes