This product requires certification to purchase.

24 in. Towel Bar

You last purchased this on
 
KOHLER

Bellera® 24 in. Towel Bar

  • Fast #
  • Part #K27384-BN
  • Item #9925905
  • Manufacturer Part #27384-BN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellera® 24 in. Towel Bar

  • Fast #
  • Part #K27384-BN
  • Item #9925905
  • Manufacturer Part #27384-BN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 in (610 mm) bar
  • Coordinates with other products In the Bell Era collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • KOHLER® faucet lifetime limited warranty
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
Collection:
Bellera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Hardware Included:
Yes
Length:
24 in
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in