This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
KOHLER

Bellera® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTS27381-4G-2BZ
  • Item #9926305
  • Manufacturer Part #TS27381-4G-2BZ
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellera® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTS27381-4G-2BZ
  • Item #9926305
  • Manufacturer Part #TS27381-4G-2BZ
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with handle, 6-9/16 in (167 mm) diverter bath spout with slip fit connection, showerhead, shower arm and flange
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) showerhead flow rate
  • Coordinates with other products in the Bellera Collection
  • Requires rite-temp pressure-balancing valve (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bellera®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-11/16 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-11/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-11/16 in