This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Bellera® Single Handle Bar Faucet in Vibrant® Stainless

Brand image
You last purchased this on
 
KOHLER

Bellera® Single Handle Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K29107-VS
  • Item #7841394
  • Manufacturer Part #29107-VS
3.3 out of 5 Customer Rating
Single Handle Lever Bar Faucet

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Swing spout with 360-degree rotation for filling and cleanup
  • Single hole installation
  • Pairs with Bellera primary kitchen faucets
  • High-arch swing spout with 180-degree rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • 1.5 gpm (gallons per minute) maximum flow rate at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bellera®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
7-5/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #A7074100002
Item #7233575
5 out of 5 Customer Rating
Requires Certification
Part #K23833-VS
Item #9306100
4.6 out of 5 Customer Rating
Requires Certification
Part #K560-VS
Item #4199329
4.4 out of 5 Customer Rating
Requires Certification
Part #K24661-VS
Item #9291314
5 out of 5 Customer Rating
Requires Certification
Part #K77515-VS
Item #7236416
5 out of 5 Customer Rating
Requires Certification
Part #K99259-VS
Item #5079184
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K560-VS
Item #4199329
4.4 out of 5 Customer Rating
Requires Certification
Part #K29108-VS
Item #7730027
5 out of 5 Customer Rating
Requires Certification
Part #K29106-2BZ
Item #7841329
4.1 out of 5 Customer Rating
Requires Certification
Part #K99264-CP
Item #5078631
3.7 out of 5 Customer Rating
Requires Certification
Part #K24663-BL
Item #9291306
3.7 out of 5 Customer Rating
Requires Certification
Part #K99268-SN
Item #7013516
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing