This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Bellera® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS23948-4-BN
  • Item #9926303
  • Manufacturer Part #TS23948-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS23948-4-BN
  • Item #9926303
  • Manufacturer Part #TS23948-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Bell era collection
  • Requires Rite-Temp® pressure-balancing valve (sold separately)
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Wall-mounted
  • KOHLER® faucet lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Bellera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-11/16 in
Length:
6-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
885612965240
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-11/16 in