This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Bellera® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K29106-VS
  • Item #7841467
  • Manufacturer Part #29106-VS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellera® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K29106-VS
  • Item #7841467
  • Manufacturer Part #29106-VS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 function pull-down sprayhead with Sweep and Boost sprays
  • 1- or 3-hole installation escutcheon included
  • Magnetic docking locks sprayhead into place
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bellera®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No